Beli eye nut di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yoshinobu Eye Nut Yellow
    Mulai

    Rp57.900

    Yoshinobu Eye Nut Yellow
    atribut:
    • Material: Besi
    • Treatment: Yellow Galvanis
  2. HAFAS Eye Nut
    Mulai

    Rp459.900

    HAFAS Eye Nut
    atribut:
    • Diameter (mm): 6
    • Material: Galvanis Putih
    • Color: White
  3. TRUSCO Stainless Steel Eye Nut (Metric Thread)
    21%
    Mulai

    Rp109.900

    TRUSCO Stainless Steel Eye Nut (Metric Thread)
    Deskripsi:
    -Since the head of the nut is ring shaped, can be used through ropes, chains, wires, etc.-For lifting machine and equipment, etc.
    atribut:
    • Dimensions d (mm): 8
    • L (mm): 25
    • H (mm): 32
    • B (mm): 17
    • Screw Diameter: M10x1.5
    • Working Load (kN): 1.47
    • Material: Stainless Steel (SUS304)
    • Purpose of Use: For lifting machine and equipment, etc.
  4. HAFAS Eye Nut
    Mulai

    Rp179.900

    HAFAS Eye Nut
    atribut:
    • Material: Galvanis Kuning
    • Color: Yellow
  5. Yoshinobu Eye Bolt (Baut Mata)
    53%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    Yoshinobu Eye Bolt (Baut Mata)
    Deskripsi:
    Baut Mata Gantung dari Yoshinobu inimempunyai variasi ukuran dari M6- M48
    atribut:
    • Material: Galvanis Iron
    • Color: Yellow
  6. HAFAS Eye Nut UNC
    Mulai

    Rp129.900

    HAFAS Eye Nut UNC
    atribut:
    • Diameter (inch): 3/8
    • Material: Galvanis Kuning
    • Color: Yellow
  7. Endress Hauser Liquiphant FTL51B Series Point Level Switch Level Switch
    Mulai

    Rp39.999.900

    Endress Hauser Liquiphant FTL51B Series Point Level Switch Level Switch
    Deskripsi:
    Liquiphant FTL51B - digital, simple and safeFTL51B-AAA4ABAAA3BJI1VCJPoint level switch for all liquid mediaSpecialitiesHeartbeat Technology,Bluetooth® Operation and maintenance SmartBlue App,LED Module,RFID TAG for easy identification,Second line of defense,Ambient temperature down to -50°C (-60°C optional),Temperature spacer for high process temperature,Plug and play functionalities
    atribut:
    • Ambient Temperature (°C): -60 to 70
    • Ambient Temperature (°F): -51 to 158
    • Characteristic/Application: Compact vibronic device with an optional pipe extension up to 6 m (19.7 ft); Modular housing concept; Wide range of certificates
    • Communication: 2-wire direct load HART DC-PNP 3-wire Relays NAMUR PFM Bluetooth® wireless technology
    • Design Approval: EN 10204-3.1 NACE MR0175, MR0103 ASME B31.3 Process Piping AD2000 CRN AD 2000
    • Main Wetted Parts: 316L Alloy
    • Measuring/Application Task: Point Level / Liquids, Density
    • Minimum Density of Medium (g/cm³): 0.5 (0.4 optional)
    • Point Level/Liquids Certificates/Approval: ATEX, IEC Ex, CSA, NEPSI, KC, JPN Ex, INMETRO, UK Ex
    • Point Level/Liquids Measuring Principle: Vibration Liquids
    • Process Connection: Threads: G3/4A, G1A, R3/4inch, R1, NPT3/4, NPT1, Flanges: DN25 to DN100, ASME 1inch to 4inch, JIS 25A to 100A
    • Process Connection Hygienic: Tri-Clamp ISO2852
    • Process Pressure/Maximum Overpressure Limit (bar): Vacuum...100
    • Process Pressure/Maximum Overpressure Limit (psi): Vacuum ... 1450
    • Process Temperature (°C): -50 to +150
    • Process Temperature Range (°F): -58 to +302
    • Safety Approval: Overfill protection WHG SIL2/ SIL 3 according to IEC 61508
    • Sensor Length (ft): 19.7
    • Sensor Length (m): Up to 6
    • Supply/Communication (V): 19 to 253 AC / 2-wire, 10 to 55 / DC-PNP 3-wire, 9 to 20 DC with relay DPDT, 19 to 253 AC or 19 to 55 DC with relay DPDT, 2-wire NAMUR, 2-wire PFM, 4-20mA HART
  8. Shimizu Pump Booster Automatic (Pompa Dorong Otomatis)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.099.900

    Shimizu Pump Booster Automatic (Pompa Dorong Otomatis)
    Deskripsi:
    Automatic Booster Pump dengan spesifikasi head max 33m dan flowrate 40 L/m adalah pompa air dari brand Shimizu untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Outlet Pipe (inch): 1
    • SNI License: Yes
    • SNI Number: PCS 00046.01
  9. POWERTEC Eye Bolt Stainless Steel (Baut Mata)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp38.900

  10. POWERTEC Eye Bolt Galvanized (Baut Mata)
    Mulai

    Rp14.900

    POWERTEC Eye Bolt Galvanized (Baut Mata)
    atribut:
    • Material: Galvanized
  11. Crosby Eye Bolt (Baut Mata)
    Mulai

    Rp449.900

    Crosby Eye Bolt (Baut Mata)
    atribut:
    • Thread: Metric
  12. HAFAS Eye Nut UNC
    Mulai

    Rp179.900

    HAFAS Eye Nut UNC
    atribut:
    • Diameter (inch): 1/4
    • Material: Galvanis Kuning
    • Color: Yellow
  13. CKE Dust Collector (Pengumpul Debu)
    Mulai

    Rp6.599.900

    CKE Dust Collector (Pengumpul Debu)
    Deskripsi:
    Dust collector/ penghisap debu sering digunakan pada pabrik maupun gudang kayu untuk membersihkan serpihan-serpihan kayu. Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
    atribut:
    • Voltage (V): 220
  14. SKC Hand Tap (Mata Tap)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp29.900

    SKC Hand Tap (Mata Tap)
    Deskripsi:
    Country Manufacturer : China
  15. Crosby Eye Bolt (Baut Mata)
    Mulai

    Rp509.900

    Crosby Eye Bolt (Baut Mata)
    Deskripsi:
    • Forged steel - Quenched & Tempered.• Working Load Limits shown are for in-line pull. For angle loading, see Warnings & Applications.• Fatigue rated at 1-1/2 times the Working Load Limit at 20,000 cycles.• Recommended for in-line pull.• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, design factor, proof load and temperature requirements. Importantly, these bolts meet other critical performance requirements including fatigue life, impact properties and material traceability, not addressed by ASME B30.26.
  16. Onda Water Level Control Switch (Radar Air)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp79.900

    Onda Water Level Control Switch (Radar Air)
    Deskripsi:
    Mengatur level air dalam tangki penampungan secara otomatis sehingga pemakaian listrik lebih efisien.
    atribut:
    • Material: Plastic ABS
  17. Jeken Ultrasonic Cleaner (Mesin Cuci Ultrasonik)
    Mulai

    Rp2.599.900

Daftar Harga eye nut Terbaru October 2026
Yoshinobu Eye Nut YellowRp57.900
HAFAS Eye NutRp459.900
TRUSCO Stainless Steel Eye Nut (Metric Thread)Rp109.900
HAFAS Eye NutRp179.900
Yoshinobu Eye Bolt (Baut Mata)Rp31.900
HAFAS Eye Nut UNCRp129.900
Endress Hauser Liquiphant FTL51B Series Point Level Switch Level SwitchRp39.999.900
Aston Water Hose Threaded (Selang Air / Selang Benang)Rp259.900
Shimizu Pump Booster Automatic (Pompa Dorong Otomatis)Rp1.099.900
POWERTEC Eye Bolt Stainless Steel (Baut Mata)Rp38.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)